NYL GLV W/POLYURE COAT PALM GRAY MED 20DZ/CA
NYL GLV W/POLYURE COAT PALM GRAY MED 20DZ/CA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gray Polyurethane Palm Coating
- 13 Gauge Seamless Knit Polyester Liner
- Ultra Sensitive
- Super Dexterity & Grip
- Designed for Light Duty Assembly Work
Specifications
- ANSI:
- A1
- Coating:
- Polyurethane
- Color Finish Name:
- Grey
- Glove Size:
- M
- Glove Type:
- Synthetic
- Material:
- Plastic
- Material Type:
- Polyester, Polyurethane
- Reusable:
- Yes
- UPC:
- 731791028347