Size L Cotton and Rubber High Visibility and Waterproof Gloves in Black and Hi-Viz Orange
Polar Penguin® Size L Cotton and Rubber High Visibility and Waterproof Gloves in Black and Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hi-vis terry lined
- Black palm hides dirt
- Precurved design promotes easy flexing
- Excellent wear and resistance
- Super fit
Documents
Specifications
- ANSI:
- ANSI 107
- Collection:
- Polar Penguin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Hi-Viz Orange
- Glove Size:
- L
- Glove Type:
- High Visibility, Waterproof, Windproof
- Material:
- Cotton, Rubber
- Reusable:
- Yes
- UPC:
- 731791038032