Size M Cotton and Rubber High Visibility and Waterproof Gloves in Black and Hi-Viz Yellow
Polar Penguin® Size M Cotton and Rubber High Visibility and Waterproof Gloves in Black and Hi-Viz Yellow
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 3456-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hi-vis terry lined
- Black palm hides dirt
- Precurved design promotes easy flexing
- Excellent wear and resistance
- Super fit
Documents
Specifications
- ANSI:
- ANSI 107
- Collection:
- Polar Penguin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Hi-Viz Yellow
- Glove Size:
- M
- Glove Type:
- High Visibility, Waterproof, Windproof
- Material:
- Cotton, Rubber
- Reusable:
- Yes
- UPC:
- 731791037998