Size L Plastic Glove in Black
This product has been replaced by
Manufacturer Part #G18156
Size L Plastic Glove in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sand finished for a superior grip
- Interlock lined for tactility
Documents
Specifications
- Coating:
- PVC
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Work
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 731791999630