M Size Latex Coated Glove in Nylon
SuperDex® M Size Latex Coated Glove in Nylon
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 4176-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blue latex palm dipped glove
- Lightweight 13-gauge nylon liner
- Ergonomically form fitting to reduce hand fatigue
- Great option to heavier latex dipped styles
- Excellent comfort, durability, and grip
- Knit wrist
- Washable
Documents
Specifications
- Coating:
- Latex
- Collection:
- SuperDex®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Grey
- Glove Size:
- M
- Glove Type:
- Synthetic
- Material:
- Latex
- Reusable:
- Yes
- Thickness:
- 13 ga
- UPC:
- 731791033150