This product requires certification to purchase.

SYN LEAT MECH GLV HVYE KNUCKLEHEAD X10 MED 1/PR 6DZ/CA

Majestic Glove

X10 SYN LEAT MECH GLV HVYE KNUCKLEHEAD X10 MED 1/PR 6DZ/CA

  • Fast #
  • Part #M21243HYM
  • Item #10133114
  • Manufacturer Part #21242HY/ 9
5 out of 5 Customer Rating
Brand image
Majestic Glove

X10 SYN LEAT MECH GLV HVYE KNUCKLEHEAD X10 MED 1/PR 6DZ/CA

  • Fast #
  • Part #M21243HYM
  • Item #10133114
  • Manufacturer Part #21242HY/ 9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Armor Skin™ synthetic leather palm with PVC palm patch
  • Knit back with full finger and back of hand TPR impact protection
  • Elastic cuff closure
  • According to testing, the back of hand protector reduced the load at impact by 20.6%
  • Pre-curved finger design to minimize hand fatigue
  • Requires Certification

Specifications

ANSI:
A3
Collection:
X10
Color Finish Name:
Yellow
Glove Size:
M
Reusable:
Yes
UPC:
731791051833