XL Size Cowhide Leather Grain Gloves
XL Size Cowhide Leather Grain Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keystone Drivers Glove
- A Grade Leather
- Keystone Thumb
- Leather rolled hem prevents side seam blowout
- Double sewn index finger seam
- Shirred Back
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Glove Size:
- XL
- Glove Type:
- Driver
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- No
- UPC:
- 731791000855