S Size Latex Palm Coating Winter Acrylic Glove in High Visibility Orange and Black
Polar Penguin® S Size Latex Palm Coating Winter Acrylic Glove in High Visibility Orange and Black
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 107, ANSI A2
- Coating:
- Latex
- Collection:
- Polar Penguin®
- Color Finish Category:
- Oranges
- Color Finish Name:
- High Visibility Orange, Black
- Disposable:
- No
- Glove Size:
- S
- Material:
- Plastic
- Material Type:
- Acrylic
- Reusable:
- Yes
- Thickness:
- 10 ga
- UPC:
- 731791044279