10 ft. 16 ga Galvanized Sheet Steel
10 ft. 16 ga Galvanized Sheet Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Length:
- 120 in
- Material:
- Steel
- Width:
- 48 in