This product requires certification to purchase.

120 in. 14 ga Flat Sheet Metal

Majestic Steel USA

120 in. 14 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG901460120
  • Item #2347834
  • Manufacturer Part #FSMG901460120
4.8 out of 5 Customer Rating
Brand image
Majestic Steel USA

120 in. 14 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG901460120
  • Item #2347834
  • Manufacturer Part #FSMG901460120
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
14 ga
Length
120 in
Width
60 in
Characteristics & Features
Coating
Galvanized
Material
Steel