3 in. x 8 ft. 24 ga Galvanized Sheet Steel
3 in. x 8 ft. 24 ga Galvanized Sheet Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 24 ga.
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24
- Length:
- 8
- Material:
- Steel
- Width:
- 3