3 x 8 in. 26 ga Flat Sheet Metal
3 x 8 in. 26 ga Flat Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 8 ft
- Material:
- Steel
- Width:
- 3 in