This product requires certification to purchase.

60 in. Metal Flat Sheet

Majestic Steel USA

60 in. Metal Flat Sheet

  • Fast #
  • Part #FSMG9016601205K
  • Item #5060965
  • Manufacturer Part #FSMG9016601205K
4.8 out of 5 Customer Rating
Brand image
Majestic Steel USA

60 in. Metal Flat Sheet

  • Fast #
  • Part #FSMG9016601205K
  • Item #5060965
  • Manufacturer Part #FSMG9016601205K
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
16
Length:
120
Material:
Steel
Width:
120