1/2 in. Angle Drill
1/2 in. Angle Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong supporting side handle with hex wrench storage
- Powerful 10 AMP motor for improved performance
- Torque limiter disengages motor should the bit bind (low speed only)
- Plastic tool case fits tool even with attached bit
- Includes: Chuck key (763434-5), Key holder (410102-8), Drill chuck (193319-5), Hex wrench (783204-6), Side handle grip (273654-8), Plastic tool case (824647-4)
- Ergonomically designed rubberized grip reduces operator fatigue
- Adjustable top handle with hex wrench storage for easy positioning
Specifications
- AMP:
- 10
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Corded Cordless:
- Cordless
- Length:
- 18-1/4 in
- Power Source:
- Electric
- RPM:
- 1200
- Tool Type:
- Drill
- UL Listed:
- No
- Weight:
- 12.3 lb