This product requires certification to purchase.

1/2 in. Lithium-Ion Cordless Wrench Kit

Makita USA

1/2 in. Lithium-Ion Cordless Wrench Kit

  • Fast #
  • Part #MBTW450
  • Item #4125445
  • Manufacturer Part #BTW450
4.2 out of 5 Customer Rating
Brand image
Makita USA

1/2 in. Lithium-Ion Cordless Wrench Kit

  • Fast #
  • Part #MBTW450
  • Item #4125445
  • Manufacturer Part #BTW450
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Drive Size:
1/2 in
Power Source:
Battery
UL Listed:
No
UPC:
088381084932
Volts:
18V