18V Lithium-Ion Cordless Impact Driver Kit
18V Lithium-Ion Cordless Impact Driver Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 3
- Battery Type:
- Lithium-ion
- Corded Cordless:
- Cordless
- Drive Type:
- Hex
- Power Source:
- Battery
- RPM:
- 2300
- UL Listed:
- No
- Volts:
- 18V