20-5/8 in. Portable Bandsaw Blade
20-5/8 in. Portable Bandsaw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Built-in, high output fluorescent light illuminates cutting edge and increases visibility
- All metal gears are precision cut with more surface contact for more power
- Dual ball bearing guides add extra blade support for smooth operation
- Variable speed (200 - 350 ft./min.) and 5 preset speeds to match the speed to the application
- Protective rubber bumpers help tool hold up under abuse
- Stopper plate is adjustable to protect the work piece and is retractable for tight areas
- Sky hook for convenient tool storage
- Comes with band saw blade, hex wrench, and wrench holder
Specifications
- AMP:
- 6.5
- Bare Tool or Kit:
- Bare Tool
- Corded Cordless:
- Corded
- Length:
- 20-5/8 in
- Power Source:
- Electric
- Saw Type:
- Band
- UL Listed:
- No
- UPC:
- 088381061025
- Volts:
- 110V