30 TPI Carbide?Tipped Saw Blade
30 TPI Carbide?Tipped Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Metal Cutting
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Diameter:
- 5-3/8 in
- Teeth Per Inch:
- 30
- UPC:
- 088381365826