This product requires certification to purchase.

5-3/8 in. Impact Driver Kit

Makita USA

LXT® 5-3/8 in. Impact Driver Kit

  • Fast #
  • Part #MXDT11R
  • Item #7183300
  • Manufacturer Part #XDT11R
4.9 out of 5 Customer Rating
Brand image
Makita USA

LXT® 5-3/8 in. Impact Driver Kit

  • Fast #
  • Part #MXDT11R
  • Item #7183300
  • Manufacturer Part #XDT11R
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
2
Battery Type:
Li-ion (Lithium-ion)
Collection:
LXT®
Corded Cordless:
Cordless
Drive Size:
1/4 in
Drive Type:
Impact
Length:
5-3/8 in
Power Source:
Battery
RPM:
2900
Torque (In-Lbs):
1460 in-lbs
UL Listed:
No
UPC:
088381699341
Volts:
18V
Weight:
2.8 lb