8-7/8 in. 18V Cordless Drill and Driver Kit
LXT® 8-7/8 in. 18V Cordless Drill and Driver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Battery Type:
- Lithium
- Collection:
- LXT®
- Handle Type:
- Pistol
- Length:
- 8-7/8 in
- RPM:
- 2000
- Tool Type:
- Drill Kit
- UL Listed:
- No
- UPC:
- 088381653459
- Volts:
- 18V
- Weight:
- 5 lb