1/4 x 7-1/8 in. Magnetic Nut Driver 1 Piece
1/4 x 7-1/8 in. Magnetic Nut Driver 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Magnetized Hex Openings Hold Nuts Or Hex Head Bolts And Screws In Driver Nose For Easier Installation
- Full Length Hollow Shafts Permit Access To Nuts On Long Threaded Bolts
Specifications
- Drive Size:
- 1/4 in
- Handle Material:
- Plastic
- Length:
- 7-1/8
- Magnetic:
- Yes
- Material:
- Plastic, Steel
- Number of Pieces:
- 1 Piece
- Shaft Size:
- 7
- Tool Type:
- Nut Driver
- Type:
- M58DVA36
- UPC:
- 686046521961