This product requires certification to purchase.

1-1/4 in 18 ga Aviation

Malco

1-1/4 in 18 ga Aviation

  • Fast #
  • Part #MAV7
  • Item #1918965
  • Manufacturer Part #AV7
3.6 out of 5 Customer Rating
Brand image
Malco

1-1/4 in 18 ga Aviation

  • Fast #
  • Part #MAV7
  • Item #1918965
  • Manufacturer Part #AV7
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comfortable grip
  • Color coded grips for easy tool identification
  • Cuts sharp right angles, straight line and 5 In. (125 mm) diameter circles
  • Steel metal snip
  • Requires Certification

Specifications

Blade Length (in):
1-1/4 in
Cutting Capacity:
18 ga
Tool Type:
Aviation
UPC:
686046530338