This product requires certification to purchase.

1-3/8 in 20 ga Stainless Steel Aviation

Malco

1-3/8 in 20 ga Stainless Steel Aviation

  • Fast #
  • Part #MAV1
  • Item #1918961
  • Manufacturer Part #AV1
5 out of 5 Customer Rating
Brand image
Malco

1-3/8 in 20 ga Stainless Steel Aviation

  • Fast #
  • Part #MAV1
  • Item #1918961
  • Manufacturer Part #AV1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Comfortable grip
  • Color coded grips for easy tool identification
  • Cuts left
  • For cutting steel
  • Requires Certification

Specifications

Blade Length (in):
1-3/8
Blade Material:
Forged Steel
Cutting Capacity:
20 ga Stainless Steel
GSA Approved:
No
Length:
9-5/8
Tool Type:
Aviation
UPC:
686046530291