1-3/8 in 20 ga Stainless Steel Aviation
1-3/8 in 20 ga Stainless Steel Aviation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Comfortable grip
- Color coded grips for easy tool identification
- Cuts right
- For cutting steel
Specifications
- Blade Length (in):
- 1-3/8
- Cutting Capacity:
- 20 ga Stainless Steel
- Tool Type:
- Aviation
- UPC:
- 686046530307