This product requires certification to purchase.

1-Tool 12 in. Hex Key

Malco

1-Tool 12 in. Hex Key

  • Fast #
  • Part #MW12
  • Item #86719
  • Manufacturer Part #W12
4.2 out of 5 Customer Rating
Brand image
Malco

1-Tool 12 in. Hex Key

  • Fast #
  • Part #MW12
  • Item #86719
  • Manufacturer Part #W12
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Drive Type:
Hex
Length:
12
Material:
Alloy Steel
Number of Pieces:
7 Piece
Number of Tools Included:
1
Size:
5/64 in - 1/4 in
Tool Type:
Hex Key
UPC:
686046507309