This product requires certification to purchase.

1-Tool Small Pocket Folding Hex Key Set

Malco

1-Tool Small Pocket Folding Hex Key Set

  • Fast #
  • Part #MW19
  • Item #86715
  • Manufacturer Part #W19
3.8 out of 5 Customer Rating
Brand image
Malco

1-Tool Small Pocket Folding Hex Key Set

  • Fast #
  • Part #MW19
  • Item #86715
  • Manufacturer Part #W19
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Ventura, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black Oxide
GSA Approved:
No
Handle Type:
L-Handle
Material:
Alloy Steel
Number of Pieces:
9 Piece
Number of Tools Included:
1
Size:
3/16 in
UPC:
686046507385