This product requires certification to purchase.

10 in. Magnetic Bit Holder 1 Piece

Malco

10 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #MBHE6
  • Item #765909
  • Manufacturer Part #BHE6
3.5 out of 5 Customer Rating
Brand image
Malco

10 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #MBHE6
  • Item #765909
  • Manufacturer Part #BHE6
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 2256
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ball bearing holder that accepts 1/4" hex power bits
  • Provides a positive lock on 1/4" hex shank power bits
  • Requires Certification

Specifications

Color Finish Name:
Steel
Length:
6 in
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Tool Type:
Bit Extension
UPC:
686046521879
Weight:
0.175 lb