This product requires certification to purchase.

12-1/2 in. Sheet Metal Scribe

Malco

12-1/2 in. Sheet Metal Scribe

  • Fast #
  • Part #MA60
  • Item #103483
  • Manufacturer Part #A60
4.8 out of 5 Customer Rating
Brand image
Malco

12-1/2 in. Sheet Metal Scribe

  • Fast #
  • Part #MA60
  • Item #103483
  • Manufacturer Part #A60
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable construction
  • Infinite depth to 12 1/2 in, 318 mm
  • Compact Design
  • Requires Certification
Dimensions & Measurements
Depth
12-1/2 in
Length
12 in
Characteristics & Features
Material
Nickel Plated Steel
Warranty & Product Information
UPC
686046500096