13-1/2 in. Divider

Part #MAL24  |  Item #95647  |  Manufacturer Part #24

$25.90 EACH

Length:

13-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 750
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easy to sharpen and replace points
  • Accurate and fast adjusting
  • For circles with a 42" diameter
  • Plated body
  • Lockable dimensions with use of thumb screw

Specifications

Application: Sheet Metal

Diameter: 42 in

Length: 13-1/2 in

Material: Nickel Plated, Steel

Tool Type: Divider

Type: MAL24

Width: 24 in