1/4 in 10-1/8 in. Magnetic Nut Driver (1 Piece)
1/4 in 10-1/8 in. Magnetic Nut Driver (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 3120-
Pick Up Not AvailableNot available in OR
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OR
Product Details
Product Details
- For use with Zip-In® and type A hex head screws
- Magnetic nose keeps fastener in place while working
- Comes with a 1/4" x 6 7/8" magnetic 1/4" hex bit
Specifications
- Coating:
- Nickel
- Color Finish Name:
- Red
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Handle Material:
- Plastic
- Length:
- 10-1/8
- Magnetic:
- Yes
- Material:
- Steel, Plastic
- Number of Pieces:
- 1 Piece
- Shaft Length:
- 6-7/8
- Shaft Size:
- 11/16
- UPC:
- 686046504094