This product requires certification to purchase.

1/4 in. Hex Specialty 1 Piece

Malco

1/4 in. Hex Specialty 1 Piece

  • Fast #
  • Part #MC5A2
  • Item #7206581
  • Manufacturer Part #C5A2
5 out of 5 Customer Rating
Brand image
Malco

1/4 in. Hex Specialty 1 Piece

  • Fast #
  • Part #MC5A2
  • Item #7206581
  • Manufacturer Part #C5A2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Malco TurboCrimper IMPACT is a simple, compact accessory that works exclusively with the power assistance of impact driver technology to safely and efficiently crimp 30 to 24 gauge (0.41 to o.71 mm) galvanized round duct and (0.31 to 0.61 mm) black stove pipe.
  • Based on actual field trials, the TurboCrimper Impact is 78% faster than using a manual sheet metal crimping tool!
  • The TurboCrimper IMPACT does not require set-up or adjustment. Just chuck the 1/4 inch power groove drive shaft to your cordless or corded (Min.12 Volt DC / Max. 7 Amp AC) impact driver to immediately begin crimping multiple sizes, types and thickness of pipe and duct, including spiral duct, fast and easy.
  • Requires Certification
Dimensions & Measurements
Drilling Depth (in)
1/4 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Characteristics & Features
Drill Bit Type
Specialty
Magnetic
No
Material
Hardened Steel
Shank Style
Hex
Warranty & Product Information
Application
Impact Drivers
UPC
686046547091