1/4 x 3-1/8 in. Magnetic Nut Driver 1 Piece
1/4 x 3-1/8 in. Magnetic Nut Driver 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear, molded acetate connext handles
- Shock-proof and shatter proof
- Fluted to fit any hand
Specifications
- Drive Size:
- 1/4 in
- Handle Material:
- Plastic
- Length:
- 3-1/8 in
- Magnetic:
- Yes
- Material:
- Steel, Plastic
- Number of Pieces:
- 1 Piece
- Shaft Size:
- 3 in
- Tool Type:
- Nut Driver
- UPC:
- 686046536774