This product requires certification to purchase.

2-1/2 x 2-1/2 in. Plastic Staple

Malco

2-1/2 x 2-1/2 in. Plastic Staple

  • Fast #
  • Part #MFBS2BX
  • Item #3574927
  • Manufacturer Part #FBS2BX
4.4 out of 5 Customer Rating
Brand image
Malco

2-1/2 x 2-1/2 in. Plastic Staple

  • Fast #
  • Part #MFBS2BX
  • Item #3574927
  • Manufacturer Part #FBS2BX
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with most popular foam board stapling systems
  • Strong holding power
  • Used for 1" foam board
  • Extra sharp dual-barbed staples
  • Requires Certification

Specifications

Length:
2-1/2
Material:
Plastic
Tool Type:
Staple
UPC:
686046533445
Width:
2-1/2