This product requires certification to purchase.

3/8 - 1-1/8 in. Tube Cutter

Malco

3/8 - 1-1/8 in. Tube Cutter

  • Fast #
  • Part #MTC174
  • Item #227885
  • Manufacturer Part #TC174
5 out of 5 Customer Rating
Brand image
Malco

3/8 - 1-1/8 in. Tube Cutter

  • Fast #
  • Part #MTC174
  • Item #227885
  • Manufacturer Part #TC174
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact cutter requires only 1 15/16" clearance
  • Cuts copper, aluminum or brass, thin wall tubing
  • Light weight construction
  • Spare cutter wheel included with tool
  • Tubing pivots on double rollers
  • Requires Certification

Specifications

Application:
Aluminum Tubing, Brass Tubing, Copper Tubing
Cutting Capacity:
3/8 in - 1-1/8 in
GSA Approved:
No
Material:
Aluminum Alloy
Number of Tools Included:
1
UPC:
686046506630