This product requires certification to purchase.

#30 Double Ender Drill Bit (Pack of 12)

Malco

#30 Double Ender Drill Bit (Pack of 12)

  • Fast #
  • Part #MDE30
  • Item #2336877
  • Manufacturer Part #DE30
3.3 out of 5 Customer Rating
Brand image
Malco

#30 Double Ender Drill Bit (Pack of 12)

  • Fast #
  • Part #MDE30
  • Item #2336877
  • Manufacturer Part #DE30
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 101260
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bit at each end
  • Features a 135° split point
  • Requires Certification
Dimensions & Measurements
Bit Sizes
#30
Length
2 in
Package Quantity
Pack of 12
Characteristics & Features
Coating
Polished
Drill Bit Type
Sheet Metal
Magnetic
No
Tool Type
Drill Bit
Warranty & Product Information
Application
Sheet Metal
UPC
686046501185