This product requires certification to purchase.

36 in. Cable Tie in White (Pack of 25)

Malco

36 in. Cable Tie in White (Pack of 25)

  • Fast #
  • Part #MTY34
  • Item #236145
  • Manufacturer Part #TY34
4 out of 5 Customer Rating
Brand image
Malco

36 in. Cable Tie in White (Pack of 25)

  • Fast #
  • Part #MTY34
  • Item #236145
  • Manufacturer Part #TY34
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Secure or bundle wire, cable or hose
  • Jumbo ties for securing HVAC flex duct take-offs
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Package Quantity
Pack of 25
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Tensile Strength
175 lbs/inch
Warranty & Product Information
NSF Certified
No
UL Listed
UL 21S
UPC
686046518381