5/16 in. Hex Chuck Driver
5/16 in. Hex Chuck Driver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hex driver sizes are color coded for easy identification
- Available in shorts, longs and extra long sizes.
Specifications
- Diameter:
- 5/16
- Length:
- 2-9/16
- Material:
- Steel
- Number of Pieces:
- 10 Piece
- Tool Type:
- Nut Driver
- UPC:
- 686046504919