This product requires certification to purchase.

5/16 in. Hex Long Chuck Driver

Malco

5/16 in. Hex Long Chuck Driver

  • Fast #
  • Part #MMSHL516
  • Item #187362
  • Manufacturer Part #MSHL516
3.6 out of 5 Customer Rating
Brand image
Malco

5/16 in. Hex Long Chuck Driver

  • Fast #
  • Part #MMSHL516
  • Item #187362
  • Manufacturer Part #MSHL516
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 488
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hex driver sizes are color coded for easy identification
  • Requires Certification

Specifications

Diameter:
5/16 in
Length:
2-9/16 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Nut Driver
UPC:
686046504940