This product requires certification to purchase.

6 in. Tensioning Tool

Malco

6 in. Tensioning Tool

  • Fast #
  • Part #MTY4
  • Item #157391
  • Manufacturer Part #TY4
5 out of 5 Customer Rating
Brand image
Malco

6 in. Tensioning Tool

  • Fast #
  • Part #MTY4
  • Item #157391
  • Manufacturer Part #TY4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tensioning adjustment knob
  • Cushion grips with hand stops
  • Hardened steel stampings
  • Requires Certification
Dimensions & Measurements
Length
6 in
Characteristics & Features
Color Finish Name
Steel, Black, Cream
Tool Type
Tensioning Tool
Warranty & Product Information
Application
Residential
UPC
686046521428