6 in. Tensioning Tool
6 in. Tensioning Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Unique notched gripper
- Works on all ties
- Vinyl cushion grips
Specifications
- Color Finish Name:
- Steel
- GSA Approved:
- No
- Handle Material:
- Vinyl
- Handle Type:
- Cushion Grip
- Length:
- 6 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tensioning Tool
- UPC:
- 686046521435
- Weight:
- 11 oz