7-1/5 in. Swage Tool
7-1/5 in. Swage Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2514-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hexagon stock allows easy removal of punch
- Combination swaging punch is 3 sizes in one tool
- Expand copper pipe to create female fitting
- Knurled stock for easy removal of punch
Specifications
- Application:
- Tubing, Residential
- Length:
- 7-1/5
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 3/16 in - 5/8 in
- Tool Type:
- Swage Tool
- UPC:
- 686046529608
- Width:
- 6-1/5