8-1/2 in. Tensioning Tool
8-1/2 in. Tensioning Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1800-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Designed for heavy users of nylon ties
- Adjustable knob for desired tension
- Works on all ties
- Vinyl cushion grips
- Auto cut-off
Specifications
- Color Finish Name:
- Steel
- GSA Approved:
- No
- Handle Material:
- Vinyl
- Handle Type:
- Cushion Grip
- Length:
- 8-1/2
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tensioning Tool
- UPC:
- 686046521442
- Weight:
- 15