This product requires certification to purchase.

8 mm x 3/4 in. Hex Washer Head Self-Drilling & Tapping Screw (Pack of 10000)

Malco

Bit-Tip® 8 mm x 3/4 in. Hex Washer Head Self-Drilling & Tapping Screw (Pack of 10000)

  • Fast #
  • Part #MBT133
  • Item #997152
  • Manufacturer Part #BT133
3.2 out of 5 Customer Rating
Brand image
Malco

Bit-Tip® 8 mm x 3/4 in. Hex Washer Head Self-Drilling & Tapping Screw (Pack of 10000)

  • Fast #
  • Part #MBT133
  • Item #997152
  • Manufacturer Part #BT133
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Package sizes available in handy boxes, tubs, pails or bulks
  • ®Trademarked & Patented Head Markings indicate one and only genuine Bit-Tips. U.S. Patent No. D524,638
  • Requires Certification

Specifications

Application:
Industry
Collection:
Bit-Tip®
Head Diameter:
0.75
Head Style:
Hex
Length:
3/4 in
Material:
Steel
Package Quantity:
Pack of 10000
Screw Head:
Hex Washer Head
Strength Rating:
1575
Thread Size:
8 mm
UPC:
686046512495