5/16 in. Magnetic Stubby Hex Hand Driver
Connext™ 5/16 in. Magnetic Stubby Hex Hand Driver
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shock and shatter-proof handles
- Quick connector mechanism for fast changes
- Magnetic end helps hold screws in place
Specifications
- Coating:
- Plastic
- Collection:
- Connext™
- Color Finish Name:
- Yellow
- Drive Size:
- 5/16 in
- Handle Material:
- Plastic
- Length:
- 4-1/8
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 2-1/4
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Hand Driver
- Type:
- MHHD2T
- UPC:
- 686046536910