This product requires certification to purchase.

9 in. Magnetic Torpedo Level

Malco

Mega90Degree 9 in. Magnetic Torpedo Level

  • Fast #
  • Part #ML9M
  • Item #95816
  • Manufacturer Part #L9M
5 out of 5 Customer Rating
Brand image
Malco

Mega90Degree 9 in. Magnetic Torpedo Level

  • Fast #
  • Part #ML9M
  • Item #95816
  • Manufacturer Part #L9M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 439
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lightweight and withstands shock or abuse
  • Precision Cast Parallel Edges Will Not Scratch Work Surface
  • Three large vials - plumb, level and 45°
  • White Vial Holders And Top Read Feature Facilitate Quick, Easy Reading
  • Grooved Working Edge Designed For Use On Pipe And Conduit
  • Magnetic base
  • Requires Certification

Documents


Specifications

Collection:
Mega90Degree
Color Finish Name:
Aluminum
Length:
9 in
Material:
Aluminum
UPC:
686046504421