This product requires certification to purchase.

Offest Ratchet Wrench

Malco

Offest Ratchet Wrench

  • Fast #
  • Part #MRRW5
  • Item #2031446
  • Manufacturer Part #RRW5
5 out of 5 Customer Rating
Brand image
Malco

Offest Ratchet Wrench

  • Fast #
  • Part #MRRW5
  • Item #2031446
  • Manufacturer Part #RRW5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Facilitates easy ratcheting action for servicing hard to access valves common in air condition and refrigeration condensing units
  • Key inserts fit any Malco refrigeration wrench
  • Requires Certification

Documents


Specifications

Application:
Residential
Drive Size:
1/4 in
Length:
5-3/8 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Ratchet Wrench
UPC:
686046527628