PEX TUBING UNCOILER IN CASE
PEX TUBING UNCOILER IN CASE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use for hydronic in-floor radiant heating layout and for running potable tubing
- The open case serves as the unit's base
- No tools are required to assemble
- A heavy-duty turntable supports a full coil of PEX (polyethylene cross-linked tubing)
- Eyelet loop opens for easy feeding or removal of tubing from Uncoiler unit
- Rotating eyelet arm allows tubing to be pulled off in any direction
- Factory-adjusted tension prevents backlash and spreading of tubing coil off the turntable
- The PEX Tubing Uncoiler takes up very little space in a truck or van
- The entire unit stores in a steel-reinforced plastic case measuring 40" x 17" x 5" (102 x 43 x 13 cm)
- Carrying weight is only 50 lbs. (22.7 kg).
Specifications
- Type:
- MUC1
- UPC:
- 686046532912