14-1/2 in. Telescoping Drill Clamp
TurboShear™ 14-1/2 in. Telescoping Drill Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Needed for one-hand use
- Converts turbo shear for one-hand operation
- Image shown in complete tool, product is clamp only
Specifications
- Collection:
- TurboShear™
- Length:
- 14-1/2 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Clamp
- UPC:
- 686046530550