6-1/4 in. Saw 1 Piece
VentSaw™ 6-1/4 in. Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easily replaceable blades
- Versatile one piece arbor and mandrel combination with a pilot drill
- Webbed mandrel allows easy plug removal
- Built-in arbor eliminates the need for separate arbor attachments
Specifications
- Collection:
- VentSaw™
- Diameter:
- 6-1/4 in
- Length:
- 6-1/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Saw
- UPC:
- 686046522630