This product requires certification to purchase.

Manhole Frame

Manhole Frame

  • Fast #
  • Part #NR1500
  • Item #3145076
  • Manufacturer Part #R-1500
5 out of 5 Customer Rating
Brand image

Manhole Frame

  • Fast #
  • Part #NR1500
  • Item #3145076
  • Manufacturer Part #R-1500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lid thickness 1-1/2 in
  • Flange Diameter 33 in
  • Shape Round
  • Requires Certification

Documents


Specifications

Diameter:
33
Diameter - Inside 1:
22
Height:
8
Material:
Cast Iron
Product Type:
Frame
Type:
NR1500